CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Internal PC Power
Mfr # CR-2032/GUN
Zoro # G704099802
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR-2032/GUN
- Zoro # G704099802
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Length | 0.13 |
Width | 0.79 |
Height | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | PC Pins |
Description
GENUINE Panasonic CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab for PC CMOS This GENUINE Panasonic CR-2032/GUN 3V Lithium Coin Horz 3 Pins with Tab is a High-Quality and Lead-Free Battery. Panasonic CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Also Known As: CR2032-1GUE Panasonic CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-691711111111)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- ANKER Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black (A1367H11-1)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- POWER XP BatteryPack.6 Cell, 9 V, Kaba (DL-16)
- Panasonic Coin & Button Batteries