CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829
Mfr # CR-2016/F2N
Zoro # G604099773
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR-2016/F2N
- Zoro # G604099773
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Height | 0.06 |
Width | 0.78 |
Length | 0.06 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | Solder Tabs |
Voltage | 3 |
Description
GENUINE CR-2016/F2N 3V Lithium Coin Battery SMD (SMT) Tab for PC CMOS. CR-2016/F2N 3V Lithium Coin Battery SMD (SMT) Also Known As: CR2016/1F2, CR2016/1F2-ND, CR2016/1F2E, CR2016F2N, P222, Q1373829 CR-2016/F2N 3V Lithium Coin Battery SMD (SMT) Tab Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Bluetooth CD Music System (JBS-210T2)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL958)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- PANASONIC Zinc Air PR312 Size 312 Ultra-Compact Lightweight Hearing Aid Battery (PR312)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- Panasonic Coin & Button Batteries