Shop All Microwaves
Panasonic
Countertop/Built-In Microwave Oven, 1250W
Mfr # NN-SN686SR
Zoro # G5462033
product price: $234.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Under the Cabinet
- Cooking Wattage 1,250 W
- Convection Cooking No
- Appliance Color Silver
- Oven Capacity 1.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # NN-SN686SR
- Zoro # G5462033
- UPC # 885170282926
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 15-13/16" |
Outside Height | 12-1/4" |
Outside Depth | 20-11/16" |
Overall Height | 12 1/4 in |
Overall Width | 20 3/4 in |
Overall Depth | 15 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Microwave Item | Consumer |
Microwave Style | Under the Cabinet |
Cooking Wattage | 1,250 W |
Convection Cooking | No |
Appliance Color | Silver |
Oven Capacity | 1.2 cu ft |
Item | Countertop/Built-In Microwave |
Microwave Turntable | Yes |
Color | Stainless Steel |
Mounting Style | Countertop |
Power Levels | 10 |
Energy Star Compliant | No |
Description
Countertop/Built-In Microwave, Microwave Style Under the Cabinet, Oven Capacity 1.2 cu ft, Overall Height 12 1/4 in, Overall Width 20 3/4 in, Overall Depth 15 7/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,250 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Appliance Lamp 40W, 130V (01-1000V7-00028)
- ITI Menudo Bowl, 40 oz., Ceramic American White PK24 (MB-7)
- BORAAM Boraam 50658 Holland Kitchen Cart with Stainless Steel Top - Gray (50658)
- HATCO Lamp Holder For - Part# 2-30-045 (2-30-045)
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial (NE-1054F)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- PANASONIC Stainless Steel Commercial Microwave 0.8 cu. ft. (NE1054F)
- PANASONIC 1.6 cu. ft. Built-in Countertop Cyclonic Wave Microwave Oven with Inverter - Stainless Steel (NN-SE785S)
- COMMERCIAL CHEF 1000 - Watt Countertop Microwave Oven (CHM11MB)
- FORNO Microwave Drawer 24inch 1.2CU.FT (FMWDR3000-24)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- Panasonic Microwaves