Shop All Home & Office Phones
Panasonic
Corded/Cordless, ITAD, 1 HS
Mfr # TGF350N
Zoro # G410028868
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panasonic
- MFR # TGF350N
- Zoro # G410028868
- UPC # 885170234208
- Country of Origin Japan
- Category Home & Office Phones
Details
Promotion Restriction | Not eligible for promotion |
Description
Corded/Cordless Phone and Answering Machine with 1 Cordless Handset in Champagne Gold- Base unit features 3 one-touch dial buttons and battery backup - Block up to 250 numbers with one-touch Call Block on base unit and handsets - Backlit LCD display and keypad on base - Enhanced Noise Reduction - Built-in baby monitor - Intelligent Eco Mode - Frequency: 1.9GHz - Corded or Cordless: Both - Full duplex speakerphone with 7-step volume - Number of Phone Lines: 1 - Bluetooth: No - Smartphone Connect: No - Handsets Included: 2 - Maximum Number of Handsets: 6 - Digital answering system with up to 17 minutes recording time - Message Waiting Indicator: Auditory and Visual - Handset LCD Display: 1.8In. 103x65 pixel FullDot monochrome - Display Languages: English, Spanish - Amber backlit keypad - Talking Caller ID -Phonebook Entries: up to 100 - Accessory Handset: TGFA30 - Headset Jack: 2.5mm - Battery Type: 2 rechargeable nickel metal-hydride AAA batteries HHR-4DPA - Talk/Standby Time hours: 13/288 - Charge Time hours: 7 - Hold - Mute -Conference calling -Call waiting - Tone equalizer -Wall-mountable - Package Includes: 1 corded handset, 1 cordless handset, 1 AC adapter, 1 telephone line cord, 1 desk stand/wall-mounting adapter, 1 corded handset cord, 2 rechargeable batteries, 1 handset cover, 1 belt clip, and 1 charger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 2U Server Rack Shelf (PLRSTN62U)
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 (ML4-645103970)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- PANASONIC Corded Phone w1 Cordless Hdset (KXTGF350N)
- PANASONIC Amplified Cordless with Answering in Whi (TGM420W)
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- PANASONIC Panasonic 2 HS Cordless with Answer Mach (TGL432B)
- PANASONIC Panasonic RA44523 Expandable Cordless Phone System with Comfort Shoulder Grip & Answering Machine - 2 Handsets (RA44523)
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- VTECH Careline Amplified Cordless 90dB Ringer (SN5127)
- Panasonic Home & Office Phones