Shop All Humidifier and Dehumidifier Parts
Panasonic
Condensation Sensor, Toggle Switch, White
Mfr # FV-WCCS1-W
Zoro # G6211676
Not eligible for select promotions
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 32NA27, 32NA28, 32NA29, 32NA38, 32NA39, 20JR09, 20JR10, 20JR11, 20JR12, 20JP58, 20JP59, 20JP64, 20JP65, 20JP66, 20JP82, 20JP83, 20JP84, 20JP85, 20JP86, 20JP87, 20JP88, 20JR07
- Width (In.) 5 1/2 in
- Switch Action Automatic
- Switch Type Toggle
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panasonic
- MFR # FV-WCCS1-W
- Zoro # G6211676
- UPC # 885170050280
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Width (In.) | 5 1/2 in |
Depth (In.) | 2 1/2 in |
Height (In.) | 3 1/2 in |
Overall Depth | 2 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Humidity Sensor |
For Use With | 32NA27, 32NA28, 32NA29, 32NA38, 32NA39, 20JR09, 20JR10, 20JR11, 20JR12, 20JP58, 20JP59, 20JP64, 20JP65, 20JP66, 20JP82, 20JP83, 20JP84, 20JP85, 20JP86, 20JP87, 20JP88, 20JR07 |
Switch Action | Automatic |
Switch Type | Toggle |
Mounting | Wall |
Agency Compliance | CSA Listed, UL |
Voltage | 120 V AC |
Contact Rating (Amps) | 15 |
Standards | ASHRAE 62.2 |
Contact Rating | 15 |
Housing Color | White |
Housing Material | Polyethylene |
Measurement Type | Averaging |
For Use With Building Automation Systems | Building Automation System Compatible |
Electrical Connection Type | Hardwired |
Display Type | None |
Description
Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polyethylene, Housing Color White, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Hardwired, Maximum Sensing Temperature Not Applicable, Minimum Sensing Temperature Not Applicable, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L (6EUA-F)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- BESTAIR PRO Wick (D18)
- DRI-EAZ Controller (124507)
- SANTA FE Dehumidifier Condensate Pump Kit, Universal can be used with Santa-Fe dehumidifiers (4022220)
- RANCO Humidistat, Wall or Duct Mount (J10-808)
- DRI-EAZ Controller (124402)
- ESSICK AIR 25GAL Evap Humidifier (MA0800)
- BRONDELL Revive Humidifier Filter, Pack of 3 (PRF-52)
- Panasonic Humidifier and Dehumidifier Parts