Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032
Mfr # CR3032
Zoro # G606372485
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR3032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 1.18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR3032
- Zoro # G606372485
- UPC # 26190223715
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR3032 |
Diameter | 1.18 |
Length | 0.12 |
Height | 0.12 |
Width | 1.18 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Assorted Colors |
Battery Capacity | 500 |
Description
Panasonic Coin Cell Battery CR3032 3V Lithium, Replaces DL3032Panasonic Coin Cell Battery CR3032 is one of the largest and highest capacity lithium buttons. CR3032 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), and glucometer equipment. CR3032 lithium button cells are also often found in camera, electric thermometer, calculator, computer equipment (memory backup battery, and motherboard clock backup for examples), toys, accutron, communication equipment, PDA mem-backup, toll pass, medical devices, electronic watches/clocks, card radios, and data packs for video cameras.SpecificationsOutput Voltage: 3VAmperage: 500mAhChemistry: LithiumBattery Size: CR3032Height: 3.2mm Diameter: 30mmPanasonic Coin Cell Battery CR3032 also known as: EB-CR3032, BR3032, DL3032, E-CR3032, ECR3032, KCR3032, KECR3032, KL3032, L3032Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.SpecificationsBrand: PanasonicOutput Voltage: 3VAmperage: 500mAhChemistry: LithiumHeight: 3.2mmDiameter: 30.0mmCompatibilityExell Battery: EB-CR3032Panasonic: CR3032Replacement: BR3032, DL3032, ECR3032, KCR3032, KECR3032, KL3032, L3032
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson Optical TD-042EDMO 10 x 42 mm. 3D Series Binoculars w/High Definition Optics and ED Glass Mossy Oak (TD-042EDMO)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1000 GL1000 Gold Wing 1975-1979 (YTX24HL-BS5)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM hr1234w - 2PK (MAX3974550)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- EXELL BATTERY C Size 1.2V 3000mAh NiCD Button Top Rechargeable Battery (EBC-335)
- Panasonic Coin & Button Batteries