Shop All Bathroom Fans
This Product is Discontinued
Panasonic
Ceiling Bathroom Ventilation Fan, 80/110 cfm cfm, 120V AC, No (Discontinued)
Mfr # FV-08-11VFM5
Zoro # G0095201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80/110 cfm
- Includes 4" Duct with 3" Duct Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panasonic
- MFR # FV-08-11VFM5
- Zoro # G0095201
- UPC # 885170246577
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in or 3 in |
Height (In.) | 5-5/8" |
Housing Height | 5 5/8 in |
Housing Width | 10 1/4 in |
Grille Length | 13 in |
Grille Width | 13 in |
Housing Length | 10 1/4 in |
Width (In.) | 10-1/4" |
For Cut-Out Width | 10 1/2 in |
Profile Width Family | Single-Wide |
Overall Height | 5 5/8 in |
Profile Height Family | Low |
Overall HxWxD | 5 5/8 in x 10 1/4 in x 10 1/4 in |
For Cut-Out Length | 10 1/2 in |
Overall Depth | 10 1/4 in |
Duct Diameter | 4 in |
Overall Width | 10 1/4 in |
Description
Bathroom Ventilation Fan, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Duct Adapter, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Number of Speeds 2, Overall Depth 10 1/4 in, Overall Height 5 5/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.