Shop All Bathroom Fans
This Product is Discontinued
Panasonic
Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (Discontinued)
Mfr # FV-11VH2
Zoro # G6219893
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes (2) 13Wt Self Ballasted GU24 CFL lamps, 4W Night Light, 90 CFM Blower Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panasonic
- MFR # FV-11VH2
- Zoro # G6219893
- UPC # 379888706534
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Housing Length | 11 1/2 in |
Housing Height | 7 3/4 in |
Housing Width | 16 in |
Grille Length | 18 1/8 in |
Width (In.) | 16" |
Grille Width | 13 5/16 in |
Height (In.) | 7-3/4" |
Width | 30.7 |
Description
Bathroom Fan, Housing Material Galvanized Steel, Heater Yes, Includes (2) 13Wt Self Ballasted GU24 CFL lamps, 4W Night Light, 90 CFM Blower Fan, Mounting Location Ceiling, Lighted No, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.