Shop All Cordless Tool Accessories
Panasonic
Battery Charger For Li-Ion 10.8V-28.8V
Mfr # EY0L82B
Zoro # G7580072
original price:
$187.68
37% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 10.8 to 28.8
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- Charger Output Voltage 10.8 to 28.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # EY0L82B
- Zoro # G7580072
- UPC # 885170099128
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 10.8 to 28.8 |
Battery Capacity | 3 Ah, 4.2 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Item | Battery Charger |
Charger Output Voltage | 10.8 to 28.8 |
For Use With | Panasonic 10.8 to 28.8V Li-Ion Batteries |
Charger Input Voltage | 120V |
For Battery Voltage | 10.8 to 28.8V |
Number of Ports | 1 |
Features | Lamp Indicating System for 6 Functions |
Category Type | Battery Charger |
Wireless Tool Tracking | No |
Indicator Light | Yes |
Charging Port Voltage | (1) 10.8 to 28.8V |
Charger Class | Standard |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 3 Ah, 4.2 Ah, Number of Ports 1, Charging Port Voltage (1) 10.8 to 28.8V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With Panasonic 10.8 to 28.8V Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 (C08832)
- XCELITE Spline Blade, Bristol 6-Flute, .096" (9966N)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- PANASONIC Battery Charger For Universal 2.4V-3.6V (EY0L11B)
- PANASONIC 15.6V NiMH Battery, 2.8Ah Capacity (EY9230B)
- PANASONIC 3.6V Li-Ion Battery, 1.5Ah Capacity (EY9L10B)
- PANASONIC 2.4V NiMH Battery, 2.8Ah Capacity (EY9221B)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- MILWAUKEE TOOL Remote for MX FUEL Concrete Vibrator (3701)
- Panasonic Cordless Tool Accessories