Shop All Bathroom Fans
Panasonic
Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No
Mfr # FV-0511VKS2
Zoro # G9070291
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- CFM @ 0.100-In. SP 50/80/110 cfm
- Includes Motion Sensor Cap
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # FV-0511VKS2
- Zoro # G9070291
- UPC # 885170337367
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in or 6 in |
Grille Length | 13 in |
Housing Width | 10 1/4 in |
Housing Height | 7 3/8 in |
Grille Width | 13 in |
Housing Length | 10 1/4 in |
Overall HxWxD | 7 3/8 in x 10 1/4 in x 10 1/4 in |
Duct Diameter | 4 in |
Overall Depth | 10 1/4 in |
Overall Width | 10 1/4 in |
Profile Width Family | Single-Wide |
For Cut-Out Width | 10 1/2 in |
Overall Height | 7 3/8 in |
Profile Height Family | Medium |
For Cut-Out Length | 10 1/2 in |
Description
Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes Motion Sensor Cap, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 0.8 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- HESSAIRE Evaporative Cooler Pad, 48" H, 12" W (P48X12X6-5)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia. (FV-1115VQL1)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., Yes (FV-0510VSL1)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Yes (FV-0511VKL2)
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, Yes (FV-1115VKL2)
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- HOMEWERKS 70 CFM, 2.0 Slim Wall & Ceiling Exhaust Bath Fan (HO570204)
- Panasonic Bathroom Fans