3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10
Mfr # CR2025PA/10BW
Zoro # G804099795
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
Product Information
- Brand Panasonic
- MFR # CR2025PA/10BW
- Zoro # G804099795
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2025 |
Diameter | 0.79 |
Length | 0.1 |
Height | 0.1 |
Width | 0.79 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Battery Capacity | 165 |
Color Code | Assorted Colors |
Terminal Type - Batteries | Flat Top |
Description
Panasonic 3V Lithium Coin Cell Battery CR2025 Replaces DL2025, ECR2025
Panasonic Lithium Coin Cell Battery Specifications:
Output Voltage: 3V
Amperage: 150mAh
Chemistry: Lithium
Battery Size: CR2025
Height: 0.09in (2.5mm)
Diameter: 0.78in (20.0mm)
Panasonic Lithium Coin Cell Battery also known as:DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC
Compatibility
Compatible Part Numbers: BR2025, CR2025, DL2025, LM2025
Duracell: DL2025, DL20256B
Energizer: BR2025, CR2025, ECR2025, ECR2025/100, ECR2025/5
Eveready: BR2025, CR2025, Fuji
Exell: CR2025, CR2025-1W, CR2025_100, CR2025_20
Fujifilm: BR2025
Iec: BR2025, CR2025
Kodak: KCR2025, KCR2025/BOX
Maxell: BR2025, CR2025, MCR2025, MCR2025-100, MCR2025-25
Panasonic: BR2025, C3985, CR2025, PCR2025, PCR2025/Box_6
Philips: BR2025, CR2025
Rayovac: CR2025
Renata: CR2025
Saft: LM2025
Sanyo: BR2025, CR2025
Sony: BR2025, CR2025
Toshiba: BR2025, CR2025
Ultralast: UL2025, UL2025/100
Varta: CR2025
Vinnic: VNC2025, VNC2025/400, VNC2025/4000, VNC2025/5
- •HOUSEHOLD BATTERIES: Coin cell batteries are perfect for household electronics, including your garage door remote, glucometer, camera, calculator, car key fob, and more. Add these button lithium batteries to your office or household supplies today!
- •HIGH-QUALITY BUTTON BATTERY: Made with lithium, these coin cell batteries boast an output voltage of 3V and an amperage of 165mAh. They're high-quality batteries that are built to last.
- •LONG-LASTING LITHIUM: The CR2025 3-volt battery features lithium chemistry, which allows for a long shelf life. It's a perfect replacement for DL2025, ECR2025, and others.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTONE Apartment Speaker Station (IR203E)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SLA Sealed Lead Acid Battery for UB122260T 40596 (ML26-127)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- Panasonic Coin & Button Batteries