3V Lithium Coin Cell Battery CR2032 Replaces ECR2025 DL2032 KL2032, PK 2
Mfr # CR2032PA/2BL
Zoro # G004099748
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
Product Information
- Brand Panasonic
- MFR # CR2032PA/2BL
- Zoro # G004099748
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Height | 0.13 |
Length | 0.13 |
Width | 0.79 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Terminal Type - Batteries | Flat Top |
Color Code | Assorted Colors |
Battery Capacity | 220 |
Description
Panasonic 3V Lithium Coin Cell Battery CR2032 Replaces DL2032, KL2032 Coin Cell Battery CR2032 is a great battery for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2032 lithium button cells are commonly used in car security (car alarm/key fob batteries), organizer (backup battery for PDA such as Psion etc.), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera. Panasonic Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320 Compatibility Duracell: DL2032 Energizer: ECR2032, ECR2032/100, ECR2032/5 Exell: CR2032, CR2032_100, CR2032_20 Kodak: KCR2032, KCR2032/BOX Maxell: MCR2032, MCR2032-100, MCR2032-25 Panasonic: C3986, PCR2032, PCR2032/BOX Royovac: KECR2032 Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35 Ultralast: UL2032, UL2032/100 Varta: VCR2032, VCR2032/BOX Vinnic: VNC2032, VNC2032/400, VNC2032/4000
- •HOUSEHOLD BATTERIES: Coin cell batteries are perfect for household electronics, including your garage door remote, glucometer, camera, calculator, car key fob, and more. Add these button lithium batteries to your office or household supplies today!
- •HIGH-QUALITY BUTTON BATTERY: Made with lithium, these coin cell batteries boast an output voltage of 3V and an amperage of 200mAh. They're high-quality batteries that are built to last.
- •LONG-LASTING LITHIUM: The CR2032 3-volt battery features lithium chemistry, which allows for a long shelf life. It's a perfect replacement for DL2032, KL2032, and others.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- ILC Replacement for Duracell Dr9576 (DR9576 DURACELL)
- ITT CANNON 030-8587-000 (CB1616P)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- Panasonic Coin & Button Batteries