3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204
Mfr # CR2016PA/1BL
Zoro # G804099764
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2016
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.78
Product Information
- Brand Panasonic
- MFR # CR2016PA/1BL
- Zoro # G804099764
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2016 |
Diameter | 0.78 |
Height | 0.12 |
Length | 0.12 |
Width | 0.78 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Color Code | Silver |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 90 |
Description
Panasonic 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016
Coin Cell Battery CR2016 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery, and motherboard clock backup for examples), toys, accutron, communication equipment, PDA mem-backup, toll pass, medical devices, electronic watches/clocks, card radios, data pack for video camera.
Panasonic Lithium Coin Cell Battery Specifications
Voltage: 3V
Capacity: 90mAh
Height: 0.125in (3.17mm)
Diameter: 0.78in (20.0mm)
Chemistry: Lithium
5pcs per card
Panasonic Lithium Coin Cell Battery also known as:DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V
Compatibility
Dt Systems: BTB800, BTB809
Duracell: DL2016, DL2016B
Energizer: ECR2016, ECR2016/100, ECR2016/5
Exell: CR2016, CR2016_100, CR2016_20
Kodak: KCR2016, KCR2016/BOX
Maxell: MCR2016, MCR2016-100, MCR2016-25
Ultralast: UL2016, UL2016/100
Varta: VCR2016, VCR2016/BOX
Vinnic: VNCR2016, VNCR2016/400, VNCR2016/4000
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Adapter Phone Outlet 3-Way Wht (TS1001SPJ3W)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- ANTEC VSK4000E-U3_US Black SGCC Steel ATX Mid Tower Computer Case (VSK4000E-U3US)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- Panasonic Coin & Button Batteries