Shop All Cordless Tool Accessories
Panasonic
2.4V NiMH Battery, 2.8Ah Capacity
Mfr # EY9221B
Zoro # G7494776
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Panasonic 2.4V Cordless Tools
- Cordless Tool Battery Type NiMH
- Series Standard
- Voltage 2.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # EY9221B
- Zoro # G7494776
- UPC # 037988715763
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Panasonic 2.4V Cordless Tools |
Cordless Tool Battery Type | NiMH |
Series | Standard |
Voltage | 2.4 V |
Item | Battery |
Battery Capacity | 2.8 Ah |
Category Type | Battery Pack |
Charger Included | No |
Automatic Shut-Off | No |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Battery |
Wireless Tool Tracking | No |
Battery Chemistry | Ni-MH |
Cordless Tool Battery Platform | 2.4V |
Accessory Type | Battery |
Description
Battery, Battery Capacity 2.8 Ah, Battery Chemistry Ni-MH, Charger Included No, Number of Batteries Included 1, Voltage 2.4 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 2.4V, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J10029)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- PANASONIC Battery Charger For Universal 2.4V-3.6V (EY0L11B)
- PANASONIC 15.6V NiMH Battery, 2.8Ah Capacity (EY9230B)
- PANASONIC 3.6V Li-Ion Battery, 1.5Ah Capacity (EY9L10B)
- ILC Replacement for Porter Cable Pcl12c (PCL12C PORTER CABLE)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- Panasonic Cordless Tool Accessories