Shop All Cordless Tool Accessories
This Product is Discontinued
Panasonic
14.4V Li-Ion Battery, 4.2Ah Capacity (Discontinued)
Mfr # EY9L45B
Zoro # G7545483
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With Panasonic 14.4V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series Standard
- Category Type Battery Pack
- Voltage 14.4 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # EY9L45B
- Zoro # G7545483
- UPC # 885170099104
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Panasonic 14.4V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Series | Standard |
Item | Battery |
Category Type | Battery Pack |
Voltage | 14.4 V |
Features | Performance Monitoring System |
Battery Capacity | 4.2 Ah |
Automatic Shut-Off | No |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | No |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 14.4V |
Accessory Type | Battery |
Description
Battery, Battery Capacity 4.2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 14.4 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 14.4V, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.