1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B
Mfr # HHR-210AAB
Zoro # G704180883
Key Features
- Voltage - Batteries 1.2
- Height 1.99
- Width 0.57
- Terminal Type - Batteries Button Top
- Length 1.99
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # HHR-210AAB
- Zoro # G704180883
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.99 |
Width | 0.57 |
Length | 1.99 |
Battery Size | AA |
Standard Battery Size | AA |
Diameter | 0.57 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage - Batteries | 1.2 |
Terminal Type - Batteries | Button Top |
Weight | 0.05 |
Voltage | 1.2 |
Battery Capacity | 2000 |
Battery Chemistry | NiMh |
Description
Panasonic HHR-210AAB1.2V 2000mAh AA NiMH Nickel Metal Hydride Button Top Battery
Panasonic HHR-210AAB 1.2V 2000mAh NiMH Rechargeable Battery is an ideal replacement battery for your cordless phone and other devices that use a AA battery. This standard size AA battery is a Nickel Metal Hydride 1.2V 2000mAh rechargeable battery that is my by Panasonic. Keep your cordless phones and other compatible devices powered up with these high quality Panasonic batteries.
Panasonic HHR-210AAB Rechargeable Battery Specifications
Voltage: 1.2V
Amperage:2000mAh
Chemistry: Nickel Metal Hydride (NiMH)
Length: 1.99in (50.5mm)
Diameter: 0.57in (14.5mm)
Terminal Types: BUTTON TOP
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Rbc51 Battery (RBC51 BATTERY APC)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- ILC Replacement for Arizer Solo Battery (SOLO)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- PANASONIC HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery (HHR-150AA)
- PANASONIC Panasonic: Panasonic CR2450 3V Lithium Battery, PK 5 (Pan-CR2450)
- EGO EGO BA2800T G3 2P 5.0Ah Battery (BA2800T)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- ILC Replacement for Craftsman 130279005 3000mah Battery (130279005 3000MAH BATTERY CRAFTSMAN)
- ILC Replacement for ZTE N9100 (N9100 ZTE)
- Panasonic Specialty Rechargeable Batteries