Shop All Jobber Length Drill Bits
Pan American Tool
Short Series Drill, NO 21, 1-1/4, Right
Mfr # 10-021
Zoro # G5517551
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.159
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/4 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 10-021
- Zoro # G5517551
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #21 |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Shank Length | 1/4 in |
Details
Item | Short Series Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.159 |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 10 |
Finish - Machining | Bright (Uncoated) |
List Number | 10 |
Measurement System | Wire |
Spiral Direction | Right Hand |
Material - Machining | Cobalt |
Shank Type - Machining | Straight |
Aircraft Drill | Not Rated |
Description
Short Series Drill, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.159, Wire, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set (DWMTCIR20)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- WERA 1/4" Drive Ratchet Set Torx(R), Metric 28 Pieces 5 mm to 13 mm , Chrome (05004017001)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 9/64 (C18635)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 27/64 (41627)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 25/64 (57225)
- OSG Jobber Drill Bit, 4.30mm, Carbide (HP245-1693)
- WESTWARD #60 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMF1)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3970)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #26 (44296)
- Pan American Tool Drill Bits