Shop All Jobber Length Drill Bits
Pan American Tool
Long Series Drill, NO 10, 2-1/8, Right
Mfr # 10-210
Zoro # G5519216
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1935
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/4 in
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pan American Tool
- MFR # 10-210
- Zoro # G5519216
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #10 |
Shank Dia. | 1/4 in |
Overall Length | 2 1/8 in |
Shank Length | 1/4 in |
Details
Item | Long Series Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1935 |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Material - Machining | Cobalt |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Series | 10 |
List Number | 10 |
Spiral Direction | Right Hand |
Measurement System | Wire |
Aircraft Drill | Not Rated |
Description
Long Series Drill, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.1935, Wire, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- DRILL AMERICA 29/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29/64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 27/64 (42627)
- WESTWARD #41 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMD2)
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #54 (C18107)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/64 (11006)
- MASTERCUT TOOL X .3970x2-7/8x.3970x4-1/2 2FL 118° 4 Facet Point Drill (601-272)
- WALTER SURFACE TECHNOLOGIES 13/64" 118 Deg. Jobber Length Drill Bit (01A013)
- Pan American Tool Drill Bits