Shop All Jobber Length Drill Bits
Pan American Tool
Drill Bit, Cobalt Stubby, Angle No. 21
Mfr # 10-321
Zoro # G8532102
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.159
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/4 in
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 10-321
- Zoro # G8532102
- UPC # N
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #21 |
Shank Dia. | 1/4 in |
Overall Length | 9/16 in |
Shank Length | 1/4 in |
Details
Item | Stubby Series Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.159 |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
List Number | 10 |
Material - Machining | Cobalt |
Standards | NAS 965 Type D |
Measurement System | Wire |
Series | 10 |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Shank Type - Machining | Straight |
Aircraft Drill | Not Rated |
Description
Stubby Series Drill, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.159, Wire, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carriage, Asm 535 (62057)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7284)
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 11/32x8IN (50514)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/8 (53901)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- CHAMPION CUTTING TOOL LTR J XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-J)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.50mm (46453)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/4-E (C11613)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/32 (41622)
- Pan American Tool Jobber Length Drill Bits