Shop All Jobber Length Drill Bits
Pan American Tool
Drill Bit, Cobalt Short, Angle No. 30,965D
Mfr # 10-030
Zoro # G8528447
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1285
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/4 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 10-030
- Zoro # G8528447
- UPC # N
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #30 |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Shank Length | 1/4 in |
Details
Item | Short Series Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1285 |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
List Number | 10 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Series | 10 |
Shank Type - Machining | Straight |
Material - Machining | Cobalt |
Spiral Direction | Right Hand |
Aircraft Drill | Not Rated |
Description
Short Series Drill, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.1285, Wire, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- TITAN WRENCH 24" ADJUSTABLE (TL224)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- WIDIA 3/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A02383)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/64 (C23346)
- DRILL AMERICA 15/32" Cobalt Jobber Length Drill Bit (DWDCO15/32)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- DRILL AMERICA 3/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/16)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #36 (45706)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- Pan American Tool Jobber Length Drill Bits