Shop All Double End Drill Bits
Pan American Tool
Drill Bit, Cobalt Short, Angle No. 13,965D
Mfr # 10-013
Zoro # G8527729
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #8
- Decimal Equivalent 0.199
- Drill Bit Point Angle 135 Degrees
- Overall Length 3-5/8 in
- Flute Length 2-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 10-013
- Zoro # G8527729
- UPC # N
- Country of Origin Korea, Republic of
- Category Double End Drill Bits
Dimensions
Drill Bit Size | #8 |
Overall Length | 3-5/8 in |
Flute Length | 2-7/16 in |
Shank Dia. | 0.199 |
Details
Item | Cobalt Drill Bit |
Decimal Equivalent | 0.199 |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | RH |
Standards | Not Rated |
Number of Flutes | 2 |
Finish - Machining | Bronze |
Secondary Material Application | Stainless Steel |
Spiral Direction | RH |
Series | 907J |
Measurement System | SAE |
Drill Bit Point Type | 135 Degrees |
Description
Cobalt Drill Bit, #8 Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type 135 Degrees , Bronze, Decimal Equivalent 0.199, SAE, 2-7/16 in Flute Length, 0.199 Shank Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drift, 3/8 In (J963/4)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- DRILL AMERICA 3/4" Brad Point Drill Bit (DMS68-0100)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- S & H INDUSTRIES DRILL BIT 1/8" DOUBLE END (12/TB) (KE77395)
- DRILL AMERICA 1/8" HSS Sheeters Double End Drill Bit (D/ADE1/8)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4 (C20503)
- WESTWARD Double End Drill Size #20, HSS, Black Oxide (2UFF8)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #20 (C23810)
- Pan American Tool Double End Drill Bits