Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-255
Zoro # G000428115
product price: $26.95
/ea
Sold in multiples of 6 for $161.70
$161.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in x 5/16 in
- Decimal Equivalent 0.3750
- Flute Length 3-5/8 in
- Overall Length 5 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-255
- Zoro # G000428115
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/8 in x 5/16 in |
Flute Length | 3-5/8 in |
Overall Length | 5 in |
Drill Length Class | Jobber Length |
Drill Point Length | 3/8 in |
Details
Decimal Equivalent | 0.3750 |
Item | Cobalt Piloted Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Secondary Material Application ISO Code | Blank |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Drill Bit Point Type | Pilot Point |
Secondary Material Application | Blank |
Web Thinning | Thinned |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | M, N, S |
Sheeter Drill | Yes |
Measurement System | Fractional Inch |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size 3/8 in x 5/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- AMPG Groove Measurement Caliper Jaws, 3 Pair (Z9500)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- DIABLO Carbide Tipped Pilot Drill Bit, 4 (DHS4BITCT)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- HOUGEN Pilot-2 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10534)
- Pan American Tool Drill Bits