Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-230
Zoro # G300428037
product price: $12.65
/ea
Sold in multiples of 6 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in x #30
- Decimal Equivalent 0.2500
- Flute Length 2-3/4 in
- Overall Length 4 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-230
- Zoro # G300428037
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/4 in x #30 |
Flute Length | 2-3/4 in |
Overall Length | 4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 5/16 in |
Details
Decimal Equivalent | 0.2500 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Sheeter Drill | Yes |
Secondary Material Application ISO Code | Blank |
Drill Bit Point Type | Pilot Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Measurement System | Fractional Inch |
Web Thinning | Thinned |
Secondary Material Application | Blank |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | M, N, S |
Material - Machining | Cobalt |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size 1/4 in x #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- DEWALT Carbide Metal Holesaw Replacement Pilot Bit (DWACM1808)
- DEWALT PILOT POINT 19/64 DRILL BITS-BULK (DW1919B)
- DEWALT #10 Replacement Drill Bits (1/8") - 2 pack (DW2722)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- Pan American Tool Pilot Point Drill Bits