Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-223
Zoro # G000428122
product price: $13.29
/ea
Sold in multiples of 6 for $79.74
$79.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in x #11
- Decimal Equivalent 0.2500
- Flute Length 2-3/4 in
- Overall Length 4 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-223
- Zoro # G000428122
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/4 in x #11 |
Flute Length | 2-3/4 in |
Overall Length | 4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 5/16 in |
Details
Decimal Equivalent | 0.2500 |
Item | Cobalt Piloted Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application ISO Code | Blank |
Web Thinning | Thinned |
Sheeter Drill | Yes |
Secondary Material Application | Blank |
Primary Material Application ISO Code | M, N, S |
Drill Bit Point Type | Pilot Point |
Shank Type - Machining | Straight |
Material - Machining | Cobalt |
Measurement System | Fractional Inch |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size 1/4 in x #11, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- DREMEL 111 1/8In Engraving Cutter (111)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- CENTURY DRILL & TOOL Titanium Drill Bit, 21/64 in. (88421)
- MILWAUKEE TOOL 15/16" S&D Black Oxide Drill Bit (48-89-2752)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/2 in. (88432)
- Pan American Tool Pilot Point Drill Bits