Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-216
Zoro # G000428092
product price: $12.29
/ea
Sold in multiples of 6 for $73.74
$73.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in x #10
- Decimal Equivalent 0.2500
- Flute Length 2-3/4 in
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-216
- Zoro # G000428092
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/4 in x #10 |
Flute Length | 2-3/4 in |
Overall Length | 4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 5/16 in |
Details
Decimal Equivalent | 0.2500 |
Item | Cobalt Piloted Double Margin Drill |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Sheeter Drill | Yes |
Primary Material Application ISO Code | M, N, S |
Web Thinning | Thinned |
Secondary Material Application | Blank |
Material - Machining | Cobalt |
Secondary Material Application ISO Code | Blank |
Shank Type - Machining | Straight |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Drill Bit Point Type | Pilot Point |
Measurement System | Fractional Inch |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size 1/4 in x #10, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- MALCO CB Replacement Cutter Bit for HC1 or HC2 Model 2PK (2PK-CB)
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- ARTU Drill Bit, Multi-Purpose, 1/8"x2-5/8", PK5 (01005)
- MILWAUKEE TOOL 1/4" x 4" Carbide Tipped Pilot Bit (49-56-8005)
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- MILWAUKEE TOOL 27/64" Thunderbolt Titanium Coated Drill Bit (48-89-2224)
- Pan American Tool Pilot Point Drill Bits