Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-191
Zoro # G100428022
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #10 x #21
- Decimal Equivalent 0.1935
- Flute Length 2-7/16 in
- Overall Length 3-5/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-191
- Zoro # G100428022
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #10 x #21 |
Flute Length | 2-7/16 in |
Overall Length | 3-5/8 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1935 |
Item | Cobalt Piloted Double Margin Drill |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Measurement System | Wire |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Drill Bit Point Type | Pilot Point |
Primary Material Application ISO Code | M, N, S |
Sheeter Drill | Yes |
Web Thinning | Thinned |
Secondary Material Application | Blank |
Shank Type - Machining | Straight |
Secondary Material Application ISO Code | Blank |
Material - Machining | Cobalt |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #10 x #21, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1935, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Index, Jobber Length, Steel (12675)
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- DEWALT SDS Max Floor Scraper (DWA5840)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- ARTU Drill Bit, Multi-Purpose, 1/4" x 8", PK5 (01028)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- Pan American Tool Drill Bits