Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-184
Zoro # G600428010
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #10 x #40
- Decimal Equivalent 0.1935
- Flute Length 2-7/16 in
- Overall Length 3-5/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-184
- Zoro # G600428010
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #10 x #40 |
Flute Length | 2-7/16 in |
Overall Length | 3-5/8 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1935 |
Item | Cobalt Piloted Double Margin Drill |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Secondary Material Application | Blank |
Sheeter Drill | Yes |
Drill Bit Point Type | Pilot Point |
Primary Material Application ISO Code | M, N, S |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Shank Type - Machining | Straight |
Web Thinning | Thinned |
Secondary Material Application ISO Code | Blank |
Material - Machining | Cobalt |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #10 x #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1935, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4"-16 HSS Plug Hand Tap (DWTST2-3/4-16P)
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/8" (7336H)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0903CP10)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- MILWAUKEE TOOL 21/32" S&D Black Oxide Drill Bit (48-89-2743)
- DEWALT 1/8" Split Point drill bit (DW1908)
- BLACK & DECKER 1/4" Bullet(R) Drill Bit (19103)
- VERSADRIVE HMT Extra Long TCT HoleCutter Pilot Drills, 1/4 x 6-1/2 in., 2PK (101035P-01)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- Pan American Tool Drill Bits