Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-177
Zoro # G400428029
product price: $10.65
/ea
Sold in multiples of 6 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #10 x #30
- Decimal Equivalent 0.1935
- Flute Length 2-7/16 in
- Overall Length 3-5/8 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-177
- Zoro # G400428029
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #10 x #30 |
Flute Length | 2-7/16 in |
Overall Length | 3-5/8 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1935 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Measurement System | Wire |
Web Thinning | Thinned |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Material - Machining | Cobalt |
Secondary Material Application | Blank |
Sheeter Drill | Yes |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | M, N, S |
Secondary Material Application ISO Code | Blank |
Drill Bit Point Type | Pilot Point |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #10 x #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1935, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- PROTO 1/4 in Drive Square Socket Driver SAE 1/4" Tip, 7 in L (J4769)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VU93)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- Pan American Tool Pilot Point Drill Bits