Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-170
Zoro # G100428053
product price: $10.75
/ea
Sold in multiples of 6 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #11 x #30
- Decimal Equivalent 0.1910
- Flute Length 2-5/16 in
- Overall Length 3-1/2 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-170
- Zoro # G100428053
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #11 x #30 |
Flute Length | 2-5/16 in |
Overall Length | 3-1/2 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1910 |
Item | Cobalt Piloted Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Type | Pilot Point |
Secondary Material Application ISO Code | Blank |
Measurement System | Wire |
Secondary Material Application | Blank |
Shank Type - Machining | Straight |
Sheeter Drill | Yes |
Primary Material Application ISO Code | M, N, S |
Web Thinning | Thinned |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Material - Machining | Cobalt |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #11 x #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- ARTU Drill Bit, Multi-Purpose, 3/4"x6-1/4", PK2 (01089)
- MILWAUKEE TOOL 1/16" Thunderbolt Black Oxide Drill Bit (48-89-2710)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 4" (49-56-8000)
- Pan American Tool Pilot Point Drill Bits