Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-163
Zoro # G700428071
product price: $10.89
/ea
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #11 x #21
- Decimal Equivalent 0.1910
- Flute Length 2-5/16 in
- Overall Length 3-1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-163
- Zoro # G700428071
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #11 x #21 |
Flute Length | 2-5/16 in |
Overall Length | 3-1/2 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1910 |
Item | Cobalt Piloted Double Margin Drill |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Point Type | Pilot Point |
Shank Type - Machining | Straight |
Measurement System | Wire |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Material - Machining | Cobalt |
Web Thinning | Thinned |
Sheeter Drill | Yes |
Secondary Material Application | Blank |
Secondary Material Application ISO Code | Blank |
Primary Material Application ISO Code | M, N, S |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #11 x #21, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X2)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252200)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (82222)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- IRWIN DRILL BIT 1/2"" BLK OXIDE (67832)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/64" Drill Bit (48-89-2202)
- DEWALT 5/64" Split Point drill bit (DW1905)
- DIABLO Carbide Tipped Pilot Drill Bit, 4 (DHS4BITCT)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- Pan American Tool Drill Bits