Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-135
Zoro # G300428099
Sold in multiples of 6 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #13 x #21
- Decimal Equivalent 0.1850
- Flute Length 2-5/16 in
- Overall Length 3-1/2 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pan American Tool
- MFR # 13-135
- Zoro # G300428099
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #13 x #21 |
Flute Length | 2-5/16 in |
Overall Length | 3-1/2 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1850 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Shank Type - Machining | Straight |
Web Thinning | Thinned |
Drill Bit Point Type | Pilot Point |
Material - Machining | Cobalt |
Secondary Material Application ISO Code | Blank |
Sheeter Drill | Yes |
Measurement System | Wire |
Primary Material Application ISO Code | M, N, S |
Secondary Material Application | Blank |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #13 x #21, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- CENTURY DRILL & TOOL 3/8" Cobalt 135 Deg. Jobber Length Drill Bit (26224)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/2 in. (88432)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- Pan American Tool Drill Bits