Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-128
Zoro # G900428024
product price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #13 x #30
- Decimal Equivalent 0.1850
- Flute Length 2-5/16 in
- Overall Length 3-1/2 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-128
- Zoro # G900428024
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #13 x #30 |
Flute Length | 2-5/16 in |
Overall Length | 3-1/2 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1850 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Point Type | Pilot Point |
Secondary Material Application ISO Code | Blank |
Shank Type - Machining | Straight |
Sheeter Drill | Yes |
Web Thinning | Thinned |
Primary Material Application ISO Code | M, N, S |
Material - Machining | Cobalt |
Secondary Material Application | Blank |
Measurement System | Wire |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #13 x #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- STANLEY 2-Point Utility Blade, 2-9/10" W, 100PK (11-931A)
- EMPIRE LEVEL Square Rafter Wide Flange 7In (E2994)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- MILWAUKEE TOOL 3/4" S&D Black Oxide Drill Bit (48-89-2746)
- MILWAUKEE TOOL 15/64" Thunderbolt Titanium Coated Drill Bit (48-89-2212)
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- Pan American Tool Pilot Point Drill Bits