Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-121
Zoro # G700428118
product price: $10.59
/ea
Sold in multiples of 6 for $63.54
$63.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #13 x #40
- Decimal Equivalent 0.1850
- Flute Length 2-5/16 in
- Overall Length 3-1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-121
- Zoro # G700428118
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #13 x #40 |
Flute Length | 2-5/16 in |
Overall Length | 3-1/2 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1850 |
Item | Cobalt Piloted Double Margin Drill |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Straight |
Sheeter Drill | Yes |
Secondary Material Application | Blank |
Material - Machining | Cobalt |
Measurement System | Wire |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Web Thinning | Thinned |
Drill Bit Point Type | Pilot Point |
Secondary Material Application ISO Code | Blank |
Primary Material Application ISO Code | M, N, S |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #13 x #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACRO Hot Dipper 9 qt. (70900)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- DANAHER TOOL GROUP CHUCK KEY HOLDER (30253)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- MILWAUKEE TOOL 17/64" Thunderbolt Black Oxide Drill Bit (48-89-2723)
- LENOX Center Bits, PK3 (3087935PD)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- Pan American Tool Pilot Point Drill Bits