Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-118
Zoro # G800428032
product price: $10.85
/ea
Sold in multiples of 6 for $65.10
$65.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #16 x #40
- Decimal Equivalent 0.1770
- Flute Length 2-3/16 in
- Overall Length 3-3/8 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-118
- Zoro # G800428032
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #16 x #40 |
Flute Length | 2-3/16 in |
Overall Length | 3-3/8 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1770 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Web Thinning | Thinned |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Material - Machining | Cobalt |
Primary Material Application ISO Code | M, N, S |
Sheeter Drill | Yes |
Drill Bit Point Type | Pilot Point |
Measurement System | Wire |
Secondary Material Application | Blank |
Shank Type - Machining | Straight |
Secondary Material Application ISO Code | Blank |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #16 x #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Twist drill DIN338 ground split 1/, PK10 (214813)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- HOUGEN 11/16 in. Countersink Pilot (12961)
- BLACK & DECKER 1/4" Bullet(R) Drill Bit (19112)
- TAPMASTER 1/4 x 6-1/8 Steel Pilot for 4-1/2 dd Hole Saws no wires (TS-908006)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VU93)
- DEWALT 3/8" Black Oxide Split Point Drill Bit (DW1124)
- Pan American Tool Drill Bits