Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-115
Zoro # G500428035
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #20 x #30
- Decimal Equivalent 0.1610
- Flute Length 2-1/8 in
- Overall Length 3-1/4 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-115
- Zoro # G500428035
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #20 x #30 |
Flute Length | 2-1/8 in |
Overall Length | 3-1/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1610 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Secondary Material Application | Blank |
Sheeter Drill | Yes |
Measurement System | Wire |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Primary Material Application ISO Code | M, N, S |
Secondary Material Application ISO Code | Blank |
Shank Type - Machining | Straight |
Web Thinning | Thinned |
Drill Bit Point Type | Pilot Point |
Material - Machining | Cobalt |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #20 x #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 (185-5MM-5PK)
- BON TOOL Bon 12-630 Resin Float, Square End 16" X 3 1/2" Wood Handle (12-630)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- MILWAUKEE TOOL 5/16" Thunderbolt Titanium Coated Drill Bit (48-89-2217)
- CHAMPION CUTTING TOOL Champion Pilot Drill for CT7 Carbide Tipped Hole Cutters, 2-7/8in Overall Length (CHA CT7-PILOT)
- Pan American Tool Drill Bits