Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-114
Zoro # G200428045
product price: $10.25
/ea
Sold in multiples of 6 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #21 x #40
- Decimal Equivalent 0.1590
- Flute Length 2-1/8 in
- Overall Length 3-1/4 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-114
- Zoro # G200428045
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #21 x #40 |
Flute Length | 2-1/8 in |
Overall Length | 3-1/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1590 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Web Thinning | Thinned |
Secondary Material Application | Blank |
Shank Type - Machining | Straight |
Drill Bit Point Type | Pilot Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application ISO Code | Blank |
Primary Material Application ISO Code | M, N, S |
Sheeter Drill | Yes |
Material - Machining | Cobalt |
Measurement System | Wire |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #21 x #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- DRILL AMERICA 1/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/8)
- KO-KEN Bit TORX T30 150mm 1/4 Hex Drive (121T.150-T30)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- MILWAUKEE TOOL 3/4" S&D Black Oxide Drill Bit (48-89-2746)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- Pan American Tool Drill Bits