Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-107
Zoro # G500428011
product price: $8.49
/ea
Sold in multiples of 6 for $50.94
$50.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #21 x #30
- Decimal Equivalent 0.1590
- Flute Length 2-1/8 in
- Overall Length 3-1/4 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-107
- Zoro # G500428011
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #21 x #30 |
Flute Length | 2-1/8 in |
Overall Length | 3-1/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1590 |
Item | Cobalt Piloted Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Sheeter Drill | Yes |
Shank Type - Machining | Straight |
Material - Machining | Cobalt |
Measurement System | Wire |
Primary Material Application ISO Code | M, N, S |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application | Blank |
Drill Bit Point Type | Pilot Point |
Web Thinning | Thinned |
Secondary Material Application ISO Code | Blank |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #21 x #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-150)
- STARRETT Straight Edge 48IN (380-48)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- MILWAUKEE TOOL 7/32" Thunderbolt Titanium Coated Drill Bit (48-89-2211)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- Pan American Tool Drill Bits