Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-106
Zoro # G400428067
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #27 x #40
- Decimal Equivalent 0.1440
- Flute Length 1-7/8 in
- Overall Length 3 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-106
- Zoro # G400428067
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #27 x #40 |
Flute Length | 1-7/8 in |
Overall Length | 3 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1440 |
Item | Cobalt Piloted Double Margin Drill |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Primary Material Application ISO Code | M, N, S |
Shank Type - Machining | Straight |
Material - Machining | Cobalt |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application | Blank |
Measurement System | Wire |
Drill Bit Point Type | Pilot Point |
Secondary Material Application ISO Code | Blank |
Sheeter Drill | Yes |
Web Thinning | Thinned |
Standards | NAS 907 Type J |
Finish - Machining | Straw/Bronze |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #27 x #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1440, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 0.9 in L, Lime (696277)
- LENOX Band Saw Blade, 9 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (69692RPB92945)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- DRILL AMERICA #1-6 Carbon Steel Screw Extractor Set (DEWEZS1-6)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-100)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- ARTU Drill Bit, Multi-Purpose, 1" x 6-1/2", PK2 (01098)
- MILWAUKEE TOOL 1/4" Thunderbolt Black Oxide Drill Bit (48-89-2722)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/16" Drill Bit (48-89-2201)
- DEWALT 1" x 6" Heavy Duty Spade Bit (DW1582)
- Pan American Tool Drill Bits