Shop All Pilot Point Drill Bits
Pan American Tool
Cobalt Piloted Double Margin Drill
Mfr # 13-100
Zoro # G100428046
product price: $8.49
/ea
Sold in multiples of 6 for $50.94
$50.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #30 x #40
- Decimal Equivalent 0.1285
- Flute Length 1-5/8 in
- Overall Length 2-3/4 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-100
- Zoro # G100428046
- Country of Origin Korea, Republic of
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | #30 x #40 |
Flute Length | 1-5/8 in |
Overall Length | 2-3/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1/4 in |
Details
Decimal Equivalent | 0.1285 |
Item | Cobalt Piloted Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Primary Material Application ISO Code | M, N, S |
Shank Type - Machining | Straight |
Secondary Material Application | Blank |
Web Thinning | Thinned |
Secondary Material Application ISO Code | Blank |
Material - Machining | Cobalt |
Sheeter Drill | Yes |
Drill Bit Point Type | Pilot Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Measurement System | Wire |
Finish - Machining | Straw/Bronze |
Standards | NAS 907 Type J |
Description
Cobalt Piloted Double Margin Drill, Drill Bit Size #30 x #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Pilot Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- KD TOOLS Locking Extension Set, 3/8"Dr, 3 pcs. (81202)
- BOSCH Strain Relief, For Use With Mfr. Model Number: 3600-02 (1600703031)
- BON TOOL Bon 14-302 Straight Edge Set (14-302)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- MILWAUKEE TOOL 3/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2771)
- LENOX Pilot Bit, 1L, 2L, 3L (3084712X)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- Pan American Tool Pilot Point Drill Bits