Shop All Jobber Length Drill Bits
Pan American Tool
Cobalt Double Margin Drill, 2 7/8"L Flute
Mfr # 13-DM96
Zoro # G500428080
product price: $11.75
/ea
Sold in multiples of 12 for $141.00
$141.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2610
- Overall Length 4-1/8 in
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM96
- Zoro # G500428080
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | G |
Overall Length | 4-1/8 in |
Flute Length | 2-7/8 in |
Drill Length Class | Jobber Length |
Details
Item | Cobalt Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.2610 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Measurement System | Letter |
Standards | NAS 907 Type J |
Primary Material Application ISO Code | M, N, S |
Finish - Machining | Straw/Bronze |
Material - Machining | Cobalt |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application | Blank |
Drill Bit Point Type | Split Point |
Sheeter Drill | Yes |
Web Thinning | Thinned |
Secondary Material Application ISO Code | Blank |
Description
Cobalt Double Margin Drill, Drill Bit Size G, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440324)
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- DRILL AMERICA #42 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO42)
- MILWAUKEE TOOL 7-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9052)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #8 (C22706)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/4-E (C23733)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- Pan American Tool Drill Bits