Shop All Jobber Length Drill Bits
Pan American Tool
Cobalt Double Margin Drill, 2 7/8"L Flute
Mfr # 13-DM74
Zoro # G900428109
product price: $11.95
/ea
Sold in multiples of 12 for $143.40
$143.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2656
- Overall Length 4-1/8 in
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM74
- Zoro # G900428109
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 17/64 in |
Overall Length | 4-1/8 in |
Flute Length | 2 -7/8 in |
Drill Length Class | Jobber Length |
Details
Item | Cobalt Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.2656 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Measurement System | Fractional Inch |
Material - Machining | Cobalt |
Finish - Machining | Straw/Bronze |
Primary Material Application ISO Code | M, N, S |
Standards | NAS 907 Type J |
Shank Type - Machining | Straight |
Web Thinning | Thinned |
Secondary Material Application | Blank |
Sheeter Drill | Yes |
Secondary Material Application ISO Code | Blank |
Drill Bit Point Type | Split Point |
Description
Cobalt Double Margin Drill, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID23123)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- WESTWARD 4.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP0)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #24 (C18077)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Z (C22750)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/64 (44015)
- ARTU Drill Bit, Cobalt, 3/32", PK5 (01311)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #30 (C13152)
- WESTWARD #41 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMD2)
- Pan American Tool Jobber Length Drill Bits