Shop All General Purpose Cobalt End Mills
Pan American Tool
Cobalt Double Margin Drill, 2 5/8"L Flute
Mfr # 13-DM72
Zoro # G1951471
product price: $9.55
/ea
Sold in multiples of 12 for $114.60
$114.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminium Alloys, Stainless Steel, Titanium
- Overall Length 3-7/8 in
- Material - Machining Cobalt
- Finish - Machining Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM72
- Zoro # G1951471
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 3-7/8 in |
Flute Length | 2 -5/8 in |
Drill Length Class | Jobber Length |
Drill Bit Size | 15/64 in |
Details
Measurement System | Fractional Inch |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Material - Machining | Cobalt |
Finish - Machining | Straw/Bronze |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Item | Cobalt Double Margin Drill |
Primary Material Application ISO Code | M, N, S |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Straight |
Secondary Material Application ISO Code | Blank |
Drill Bit Point Type | Split Point |
Web Thinning | Thinned |
Decimal Equivalent | 0.2344 |
Sheeter Drill | Yes |
Secondary Material Application | Blank |
Standards | NAS 907 Type J |
Description
Cobalt Double Margin Drill, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- KIPP Adjustable Handle Size: 5, 1/2-13X70, Plastic, Green RAL 6032, Comp: Steel (K0269.5A586X70)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513300)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 2.0Mm (11107871)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.020)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131253A)
- Pan American Tool General Purpose Cobalt End Mills