Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill, 2 3/4"L Flute
Mfr # 13-DM93
Zoro # G4473789
product price: $10.69
/ea
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Standards NAS 907 Type J
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM93
- Zoro # G4473789
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 4 in |
Drill Bit Size | D |
Flute Length | 2-3/4 in |
Drill Length Class | Jobber Length |
Details
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Standards | NAS 907 Type J |
Item | Cobalt Double Margin Drill |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.2460 |
Drill Bit Point Angle | 135 Degrees |
Measurement System | Letter |
Number of Flutes | 2 |
Secondary Material Application ISO Code | Blank |
Web Thinning | Thinned |
Sheeter Drill | Yes |
Drill Bit Point Type | Split Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application | Blank |
Primary Material Application ISO Code | M, N, S |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size D, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2460, Letter, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set (9710M)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- MAJOR MANUFACTURING MajorMULTI SPUR BIT (MJR-HIT-44B19)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- Pan American Tool Wood Drilling Bits