Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill, 2 3/4"L Flute
Mfr # 13-DM73
Zoro # G4472020
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Decimal Equivalent 0.2500
- Drill Bit Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM73
- Zoro # G4472020
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 4 in |
Drill Bit Size | 1/4 in |
Flute Length | 2-3/4 in |
Drill Length Class | Jobber Length |
Details
Shank Type - Machining | Straight |
Item | Cobalt Double Margin Drill |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Standards | NAS 907 Type J |
Material - Machining | Cobalt |
Primary Material Application ISO Code | M, N, S |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Drill Bit Point Type | Split Point |
Secondary Material Application | Blank |
Web Thinning | Thinned |
Secondary Material Application ISO Code | Blank |
Sheeter Drill | Yes |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014PF)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- 3M Stripe Off Wheel, 4"W/ Mandrel, Fine Grade (MMM7498)
- PROSKIT Bent Nosed Pliers (PM-755)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 2" Kit (48-25-5235)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- IRWIN Wood Boring Bit, 7/16 In, Shank Hex 1/4 In (3041015)
- MILWAUKEE TOOL 1/2 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6702)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- Pan American Tool Drill Bits