Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill, 2 1/8"L Flute
Mfr # 13-DM20
Zoro # G4474069
product price: $4.25
/ea
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Number of Flutes 2
- Material - Machining Cobalt
- Measurement System Wire
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM20
- Zoro # G4474069
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Drill Bit Size | #20 |
Drill Length Class | Jobber Length |
Details
Number of Flutes | 2 |
Material - Machining | Cobalt |
Measurement System | Wire |
Cutting Direction | Right Hand |
Standards | NAS 907 Type J |
Decimal Equivalent | 0.1610 |
Item | Cobalt Double Margin Drill |
Shank Type - Machining | Straight |
Drill Bit Point Angle | 135 Degrees |
Secondary Material Application | Blank |
Secondary Material Application ISO Code | Blank |
Web Thinning | Thinned |
Drill Bit Point Type | Split Point |
Primary Material Application ISO Code | M, N, S |
Sheeter Drill | Yes |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking (D-22)
- XCELITE Precision Screwdriver Set, Ball Hex, Metric, 9 pcs (99PS41MMBPN)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-1/2'' Speed-D-Feed Replacement Screw Point (SDF14S)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- MILWAUKEE TOOL 15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6709)
- Pan American Tool Drill Bits