Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill, 2 1/8"L Flute
Mfr # 13-DM19
Zoro # G4474044
product price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Flute Length 2-1/8 in
- Shank Type - Machining Straight
- Drill Bit Point Angle 135 Degrees
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM19
- Zoro # G4474044
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Drill Bit Size | #19 |
Drill Length Class | Jobber Length |
Details
Item | Cobalt Double Margin Drill |
Shank Type - Machining | Straight |
Drill Bit Point Angle | 135 Degrees |
Material - Machining | Cobalt |
Standards | NAS 907 Type J |
Decimal Equivalent | 0.1660 |
Number of Flutes | 2 |
Measurement System | Wire |
Cutting Direction | Right Hand |
Secondary Material Application | Blank |
Secondary Material Application ISO Code | Blank |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Sheeter Drill | Yes |
Web Thinning | Thinned |
Primary Material Application ISO Code | M, N, S |
Drill Bit Point Type | Split Point |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Straight Edge, Alum, 96 In, Painted Marking (J96)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- DIABLO Hole Saw 2" (DHS2000)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- IRWIN Drill Bit, 1 In (87916)
- STANLEY #50 Drill Bit Carded (81150)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 5/64 in. (37004)
- Pan American Tool Drill Bits