Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill
Mfr # 13-DM69
Zoro # G4473746
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Standards NAS 907 Type J
- Decimal Equivalent 0.1875
- Drill Bit Size 3/16 in
- Flute Length 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pan American Tool
- MFR # 13-DM69
- Zoro # G4473746
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 3-1/2 in |
Drill Bit Size | 3/16 in |
Flute Length | 2-5/16 in |
Drill Length Class | Jobber Length |
Details
Standards | NAS 907 Type J |
Decimal Equivalent | 0.1875 |
Drill Bit Point Angle | 135 Degrees |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Material - Machining | Cobalt |
Item | Cobalt Double Margin Drill |
Drill Bit Point Type | Split Point |
Web Thinning | Thinned |
Primary Material Application ISO Code | M, N, S |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Sheeter Drill | Yes |
Secondary Material Application | Blank |
Secondary Material Application ISO Code | Blank |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- AIRCAT 3/8" Nitrocat Composite Impact Wrench (1355-XL)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- WOODOWL OverDrive Fast Boring Bit 1-1/4" (00705)
- CMT Hinge Boring Bit, Right, 35mm dia (393.350.11)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 5/64 in. (37004)
- Pan American Tool Wood Drilling Bits