Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill
Mfr # 13-DM15
Zoro # G4472285
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8 in
- Drill Bit Size #15
- Number of Flutes 2
- Material - Machining Cobalt
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM15
- Zoro # G4472285
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 3-3/8 in |
Drill Bit Size | #15 |
Flute Length | 2-3/16 in |
Drill Length Class | Jobber Length |
Details
Number of Flutes | 2 |
Material - Machining | Cobalt |
Item | Cobalt Double Margin Drill |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Measurement System | Wire |
Decimal Equivalent | 0.1800 |
Shank Type - Machining | Straight |
Standards | NAS 907 Type J |
Secondary Material Application ISO Code | Blank |
Secondary Material Application | Blank |
Sheeter Drill | Yes |
Primary Material Application ISO Code | M, N, S |
Web Thinning | Thinned |
Drill Bit Point Type | Split Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1800, Wire, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- PALADIN TOOLS Crimper 1300 Non-Insulated Awg 22-12 (PA1306)
- GREY PNEUMATIC Deep Socket 1" Drive x 1-1/2", 4.25" Length, Chrome plated (4048DT)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- CMT Hinge Boring Bit, Right, 35mm dia (393.350.11)
- WOODOWL Countersink #6 - 9/64" (00760)
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- Pan American Tool Drill Bits