Shop All Wood Drilling Bits
Pan American Tool
Cobalt Double Margin Drill, 1 5/8"L Flute
Mfr # 13-DM30
Zoro # G4472118
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4 in
- Flute Length 1-5/8 in
- Measurement System Wire
- Shank Type - Machining Straight
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pan American Tool
- MFR # 13-DM30
- Zoro # G4472118
- Country of Origin Korea, Republic of
- Category Wood Drilling Bits
Dimensions
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Drill Bit Size | #30 |
Drill Length Class | Jobber Length |
Details
Measurement System | Wire |
Shank Type - Machining | Straight |
Item | Cobalt Double Margin Drill |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1285 |
Standards | NAS 907 Type J |
Material - Machining | Cobalt |
Secondary Material Application ISO Code | Blank |
Sheeter Drill | Yes |
Drill Bit Point Type | Split Point |
Primary Material Application | Aluminium Alloys, Stainless Steel, Titanium |
Secondary Material Application | Blank |
Web Thinning | Thinned |
Primary Material Application ISO Code | M, N, S |
Finish - Machining | Straw/Bronze |
Description
Cobalt Double Margin Drill, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- ZORO SELECT 7.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002756)
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- CMT Hinge Boring Bit, Rght, 14mm dia, 70mm L (369.140.11)
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- COMPX TIMBERLINE Timberline Drill Bit 16.5mm Diameter With A 10mm Shank Diameter (DB-165)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- IRWIN Drill Bit, 1 In (87916)
- Pan American Tool Drill Bits