Shop All Multi-Purpose Wipes
Pampers
Towels & Wipes, White, 72 Wipes, Baby Fresh Scent, 8 PK
Mfr # 75536
Zoro # G7570345
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 72
- Color White
- Application Babies
- Ply 1
- Features Pop-Top Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pampers
- MFR # 75536
- Zoro # G7570345
- UPC # 10037000755361
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 6.8" |
Length | 7" |
Details
Number of Sheets | 72 |
Item | Towels & Wipes |
Color | White |
Application | Babies |
Ply | 1 |
Features | Pop-Top Packs |
Fragrance | Baby Fresh Scent |
Wipes per Container | 72 |
Used On | Skin |
Packaging Type | Pop-Top Packs |
Paper Towel Type | Baby Wipes |
Net Weight | 8.94 lbs |
For Use On | Skin |
Description
Pampers® Complete Clean Baby Wipes, 1-Ply, Baby Fresh, 72 Wipes/Pack, 8 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wire Brush Set, Steel, Brass, and Nylon 3 Pack (RP77250)
- SPRAYWAY Coil Cleaner, 20oz (SW637-1)
- UNGER UNGER Green Window Cleaning System (TRS00)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- PLEDGE Lemon Wipes, PK288 (72807)
- 2XL Towels & Wipes, White, Refill, Synthetic Blend, 900 Wipes, Unscented, 4 PK (401-4)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 224 Wipes, 10 1/4 in x 9 in, 10 PK (05123)
- CLOROX Lemon Scent Disinfecting Wipes 35 ct 1 pk (01594)
- TUB O TOWELS Heavy Duty Cleaning Wipes, 90 Count (TUBTW90)
- HOSPECO Towels & Wipes, Blue, 9.75" x 275', Unscented, 6 PK (M-C2375BH)
- PIG Oil & Grease Wipers 13" L x 12" W, 1000PK (WIP423)
- Pampers Multi-Purpose Wipes